Shop All Impact Sockets
Makita
Impact XPS Square 2" Socket Adapte, 3 pcs
Mfr # E-01600
Zoro # G001209508
Not eligible for select promotions
$11.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Material Steel
- Includes 1/2 in Adapter, 1/4 in Adapter, 2 in Socket Adapter Set, 3/8 in Adapter
- Finish Matte Nickel
- Input Drive Size 1/4 in, 3/8 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # E-01600
- Zoro # G001209508
- UPC # 088381555258
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Overall Length | 2 in |
Input Drive Size | 1/4 in, 3/8 in, 1/2 in |
Output Drive Size | 1/4 in, 3/8 in, 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Impact XPS Square 2" Socket Adapte,3 pcs |
Includes | 1/2 in Adapter, 1/4 in Adapter, 2 in Socket Adapter Set, 3/8 in Adapter |
Finish | Matte Nickel |
Impact Rated | Yes |
Input Drive Shape | Square |
Measurement Type | SAE |
Locking | No |
Number of Pieces | 3 |
Drive Type | Impact |
Output Drive Shape | Square |
Description
Impact XPS Square 2 In. Socket Adapte,3 pcs, Matte Nickel, Input Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Square, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Locking No, Overall Length 2 in, Impact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Tw-158-ezfc (TW-158-EZFC COMMSCOPE)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- THE BRUSH MAN Aviation Snips, Left Cut, 9-1/2” Oal (Green Grip), 6PK (SNIPS-LEFT)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96241)
- MAKITA 1/2" Drive Impact Socket Black Oxide Coated (A-96285)
- MAKITA 3/8 in Drive Impact XPS Metric Impact Socket S, 10 pcs Standard Socket, Black Oxide (E-01688)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- Makita Impact Sockets