Shop All Nut Setters and Bit Holders
Makita
Impact XPS 3" Magnetic Insert Bit Holder
Mfr # E-01367
Zoro # G001113713
product price: $6.97
/ea
Sold in multiples of 2 for $13.94
$13.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-01367
- Zoro # G001113713
- UPC # 088381555012
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS 3" Magnetic Insert Bit Holder |
Description
Impact XPS 3 In. Magnetic Insert Bit Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm (0156932)
- FIBERGLASS INNOVATIONS Splitting Maul, 36" Fiberglass Handle, 8 lb. Head (S1A)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- WESTWARD Drum Liner (CP-25-02)
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- MAKITA Hollow Nutsetter, 3/4" Hex, 24" L, Steel (B-43387)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- Makita Screwdrivers and Nutdrivers