Shop All Nut Setters and Bit Holders
Makita
Impact XPS 2 Square 3" Power Bit, PK15
Mfr # E-01264
Zoro # G501113619
product price: $39.29
/ea
Not eligible for select promotions
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-01264
- Zoro # G501113619
- UPC # 088381554916
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS 2 Square 3" Power Bit,PK15 |
Description
Impact XPS 2 Square 3 In. Power Bit,PK15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1-11/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-111-I)
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- MAKITA Impact XPS 6" Magnetic Insert Bit Holder (E-01373)
- MAKITA Impact XPS 3" Magnetic Insert Bit Holder (E-01367)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- MAKITA Bit Holder (452947-8)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA 9/16" x 24" Hollow Socket (B-43337)
- CENTURY DRILL & TOOL Non-Magnetic Nutsetter, 10 Pc Set (68979)
- Makita Screwdrivers and Nutdrivers