Shop All Impact Socket Adapters
This Product is Discontinued
Makita
Impact XPS 1/2" Square 2" Socket Adapter (Discontinued)
Mfr # E-01638
Zoro # G401209542
Not eligible for select promotions
This Product is Discontinued
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # E-01638
- Zoro # G401209542
- UPC # 088381555289
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact XPS 1/2" Square 2" Socket Adapter |
Description
Impact XPS 1/2 In. Square 2 In. Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.