Shop All Cordless Impact Tools
Makita
Impact Wrench, 4-Speed, 1/2" Sq. Drive, 18V
Mfr # XWT14Z + BL1850B
Zoro # G100690146
product price: $485.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT14Z + BL1850B
- Zoro # G100690146
- Country of Origin Multiple
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
Impact Wrench,4-Speed,1/2 In. Sq. Drive,18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Wheel, Carbide, 4 in. dia. (US500-01)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- HORIZON MFG Horizon Manufacturing Utility/Sanitation Hook Rack, Blue, 36-3/8", 16 Hooks - 4054 (4054)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-09-07-1/2)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- MAKITA Cordless Impact Driver Kit, 18V, 1.5 Ah (XDT18SY1B)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT18Z)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- Makita Cordless Tools