Shop All Cordless Impact Tools
Makita
Impact Wrench, 18V DC, Brushless Motor
Mfr # XWT15Z/BL1850B
Zoro # G000689332
original price:
$482.17
19% off
new price: $385.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actuation Trigger
- Standards UL Listed
- Power Source Cordless
- Battery Model No. 38XU33
- Breakaway Torque 430 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT15Z/BL1850B
- Zoro # G000689332
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 5 5/8 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Voltage 18 V, Series 18V LXT(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 4 lb, Includes (1) 18V LXT(R) Lithium-Ion Brushless Cordless 4-Speed 1/2 in Sq. Drive Impact Wrench w/ Detent Anvil, (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (505009)
- DEWALT Cordless Impact Wrench, 3/8 in w/ Battery (DCF913B/DCB203)
- BON TOOL Bon 21-180 Ball Jointer 5/8" With Wood Handle (21-180)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- MAKITA 18V LXT 20 Ah Brshlss Crdlss 38 Sq Dri Imp (MAKXWT12RB)
- MAKITA 18.0 1/4" Tool Case (XDT131 + BL1830B)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XPT02Z)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XST01Z)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- Makita Cordless Impact Tools