Shop All Cordless Impact Tools
Makita
Impact Wrench, 18V DC, Brushless Motor
Mfr # XWT14Z/BL1850B
Zoro # G600689336
original price:
$482.17
19% off
new price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards UL Listed
- Power Source Cordless
- Brushless Motor Yes
- Case Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XWT14Z/BL1850B
- Zoro # G600689336
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 5/8 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Drive Size 1/2 in Square, Voltage 18 V, Series 18V LXT(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 4 lb, Includes (1) 18V LXT(R) Lithium-Ion Brushless Cordless 4-Speed 1/2 in Sq. Drive Impact Wrench w/ Friction Ring Anvil, (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- MAKITA 18V 3/8" Square (XWT06)
- MAKITA Impact Wrench, Cordless, 18V DC, 6 5/8 (XWT17Z)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- MAKITA 18V 1/2" Square (XWT05)
- MAKITA WRENCH 3/8" IMPACT 12V (MPWT02R1)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MAKITA IMPACT KIT 3/4" (MPGWT01D)
- Makita Cordless Tools