Shop All Cordless Impact Tools
Makita
Impact Wrench, 18V DC, Brushless Motor
Mfr # XWT08Z/BL1850B
Zoro # G400689338
original price:
$594.00
18% off
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Pistol Grip
- Built-In Light Yes
- Power to Weight Ratio 149.4 ft-lb/lb
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # XWT08Z/BL1850B
- Zoro # G400689338
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 9 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Drive Size 1/2 in Square, Voltage 18 V, Series 18V LXT(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 7.9 lb, Includes (1) 18V LXT(R) Lithium-Ion Brushless Cordless High-Torque 1/2 in Sq. Drive Impact Wrench, (1) 18V LXT(R) Lithium-Ion 5.0 Ah Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424034)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- GROZ Retra Knife, Retractable, General Purpose (61500)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- MAKITA 18 V LITH ANGLE IMPACT DRIVER (MPXLT01Z)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- MAKITA Impact Driver, w/Impact Driver (XDT14Z + XDT13Z)
- MAKITA Compact Impact Wrench, 3/8 in Drive Sz (XWT16Z)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01Z)
- MAKITA Ratchet Kit, Cordless, 12V DC (RW01R1)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- Makita Cordless Tools