Shop All Screwdriver Bits
Makita
Impact Gold, No.27 Torx Insert Bit, PK2
Mfr # B-44688
Zoro # G3993827
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-44688
- Zoro # G3993827
- UPC # 088381445849
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Overall Length | 1" |
Point Size | #27 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bits |
Shank Style | Hex |
Impact Rated | No |
Item | Impact Gold,No.27 Torx Insert Bit,PK2 |
SAE or Metric | SAE |
For Use With | High Torque Impact Drivers |
Fastening Tool Item Type | Insert Bits |
Description
Impact Gold,No.27 Torx Insert Bit,PK2, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA #2 Phillips Power Bit (784233-2)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- Makita Screwdrivers and Nutdrivers