Shop All Screwdriver Bits
Makita
Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost
Mfr # B-44987
Zoro # G9991886
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-44987
- Zoro # G9991886
- UPC # 088381447294
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Length | 2-1/2", 3-1/2", 6" |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit Set |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | Insert Bit Set |
Finish | Unfinished |
Includes | (1) Mag Boost; (3) #2 2-1/2" Phillips Power Bits; (2) #2 3-1/2" Phillips Power Bits; (1) #2 6" Phillips Power Bit |
For Use With | High Torque Impact Drivers |
Material | Steel |
Description
Insert Bit Set, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes (6) Phillips Double-Ended Insert Bit and (1) Mag Boost, Bit Length 2 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- MAKITA Padded Protective Guide Rail Bag (E-10936)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- MAKITA Impact XPS 2 Phillips 1" Insert Bit, 15 (E-00664)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- ECLIPSE TOOLS Bit, Ball Hex, 6mm, 3, 1/2" L, 1/4" He (BHX6X3-1/2)
- Makita Screwdrivers and Nutdrivers