Shop All Bit Sets
Makita
Impact GOLD 3 Pc. Assorted Sq. Double-Ended Bits
Mfr # B-49600
Zoro # G3107870
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Not eligible for select promotions
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Material Steel
- Includes (1) Square #1, (1) Square #2, (1) Square #3
- Shank Size 1/4"
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" |
Bit Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Fastening Tool Item | Screwdriver Bit Set |
Fastening Tool Material | Steel |
Includes | (1) Square #1, (1) Square #2, (1) Square #3 |
Number of Pieces | 3 |
Item | Screwdriver Bit Set |
Application | heavy-duty fastening applications including deck building, framing and installing plywood subfloor |
Impact Rated | Yes |
Material | Steel |
Description
Screwdriver Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes Square #1, Square #2, Square #3, Bit Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- MILWAUKEE TOOL 1-3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0717)
- MAKITA Impact GOLD® 3 Pc. Assorted Torx Double-Ended Bits (B-49616)
- VIM PRODUCTS VIM Tools 77-Piece Half Cut Stubby Bit Set (VHC77)
- GREY PNEUMATIC 3/8" Dr. 12 Pc. Semi Deep SAE Universal Set (1212USD)
- DURSTON MANUFACTURING Power Drive Metric Impact Driver Set 18 Pc (PDM100)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- CRAFTSMAN Flexible Bit Tip Holder, 12 (CMAF5FLEX)
- Makita Screwdrivers and Nutdrivers