Shop All Screwdriver Bits
Makita
Impact GOLD® #3 (3-1/2") Phillips Power Bit
Mfr # B-39621
Zoro # G7519127
product price: $3.89
/ea
Not eligible for select promotions
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-39621
- Zoro # G7519127
- UPC # 088381435628
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2" |
Overall Length | 3-1/2" |
Point Size | #3 |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
SAE or Metric | SAE |
Finish | Unfinished |
Impact Rated | Yes |
Includes | (1) #3 (3-1/2") Phillips Double-Ended Insert Bit |
Material | S2 Steel |
Fastening Tool Item Type | Power Bits |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (1) #3 (3-1/2 in) Phillips Double-Ended Insert Bit, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442137)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222X-5PK)
- Makita Screwdrivers and Nutdrivers