Shop All Screwdriver Bits
This Product is Discontinued
Makita
Impact GOLD® #2 (2-1/2") Phillips Power Bit, 3/pk (Discontinued)
Mfr # B-39584
Zoro # G7624346
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-39584
- Zoro # G7624346
- UPC # 088381435581
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2-1/2" |
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Power Bit |
Includes | (3) #2 (2-1/2 in) Phillips Double-Ended Insert Bit |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Fastening Tool Item Type | Power Bits |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 2 1/2 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (3) #2 (2-1/2 in) Phillips Double-Ended Insert Bit, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.