Shop All Nut Setters and Bit Holders
This Product is Discontinued
Makita
Impact GOLD® 1/2" 15° Tilt Socket Adapter (Discontinued)
Mfr # B-35081
Zoro # G7547635
Not eligible for select promotions
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Shank Size 1/4" Hex
- Overall Length 1 7/8 in
- Material Tatara Steel
- Bit Style Socket Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-35081
- Zoro # G7547635
- UPC # 088381425483
- Country of Origin Japan
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Shank Size | 1/4" Hex |
Overall Length | 1 7/8 in |
Output Drive Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Tatara Steel |
Bit Style | Socket Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Includes | Socket Adapter |
Number of Pieces | 1 |
Impact Rated | Yes |
Item | Hex Drive Socket Adapter |
SAE or Metric | SAE |
Output Drive Type | Male Square |
Description
If you are looking for a bit holder that can handle high torque, the MAKITA B-35081 Impact GOLD® 1/2" 15° Tilt Socket Adapter is the tool to have. The hex drive socket adapter has an overall length of 1 7/8 in. and a 1/4" hex shank size. It features Tatara steel construction with a male hex drive output and 1/2 in. square drive output. The socket adapter is impact rated, allowing it to handle high torque applications with ease. When working on demanding projects, this MAKITA B-35081 Impact GOLD® 1/2" 15° Tilt Socket Adapter will be your best friend as it holds bits firmly and does not slip out during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.