Shop All Screwdriver Bits
Makita
Impact GOLD® #1 (3-1/2") Phillips Power Bit
Mfr # B-39609
Zoro # G7473986
Sold in multiples of 2 for $6.30
$6.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-39609
- Zoro # G7473986
- UPC # 088381435604
- Country of Origin Japan
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3-1/2" |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Finish | Unfinished |
Includes | (1) #1 (3-1/2") Phillips Double-Ended Insert Bit |
Material | S2 Steel |
Fastening Tool Item Type | Power Bits |
Description
Power Bit, Application - Tools Impact, Fastening Tool Tip Size #1, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (1) #1 (3-1/2 in) Phillips Double-Ended Insert Bit, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- HHIP 3/4-7/8" X 7" Arbor- 3-1/4" Sleeve Expanding Mandrel 2 Piece Kit (3902-3056)
- PROSKIT Stainless Cutting Plier (PM-396F)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- MAKITA ImpactX™ #2 Square Recess 12″ Power Bit, 10/pk, Bulk (A-99269)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- MAKITA Bit Driver Set 40Pc (A-98332)
- MAKITA Self Feed Bit, 2-1/4" (D-30025)
- NEWPORT FASTENERS T-20 X 1 15/16 X 1/4 Torx Power Bits/Driver Size: T-20/Length 1 5/16"/Shank: 1/4" , 20PK (392809)
- Makita Screwdriver Bits