Shop All Cordless Impact Tools
Makita
Impact Driver Kit, 4 Speed, 2.0 Ah
Mfr # XDT19R
Zoro # G506171171
product price: $359.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT19R
- Zoro # G506171171
- UPC # 088381751698
- Country of Origin China
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Description
Impact Driver Kit,4 Speed,2.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-11)
- PALMGREN Dual Cross Slide Table, 6"x12" (9637123)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01D)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- MAKITA 12V 1/4" Hex (DT03R1)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT08Z/BL1850B)
- MAKITA 18V LXT BL Drill, 1/2" Impact Wrench Kit (XT281S + DML815)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- Makita Cordless Impact Tools