Shop All Cordless Impact Tools
Makita
Impact Driver Kit, 18.0 V, Li-Ion Battery
Mfr # XDT19T
Zoro # G206171181
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Max. Torque 1,590 in-lb
- Battery Capacity 5.0 Ah
- Tool Weight 3.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT19T
- Zoro # G206171181
- UPC # 088381751704
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 1/2 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Max. Torque 1,590 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,600 RPM, Impact Rated Yes, Impacts per Minute 3,800, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Tool Bag, (2) Batteries, Number of Batteries Included 2, Battery Capacity 5.0 Ah, Battery Model No. Mfr. No. BL1850B, Battery Series LXT, Charger Included Yes, Charger Model Mfr. No. DC18RC, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- BETA Reversible Ratchets for Torque Bar (006120000)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- SURTEK Professional Linesman Pliers 9 (979)
- MAKITA Makita® XDT11Z 18V LXT Lithium-Ion 1/4" Cordless Impact Driver (Tool-Only) (XDT11Z)
- MAKITA WRENCH KIT 18V LITHIUM-ION 1/2" DR IMP (MPXWT04TX)
- MAKITA 18V 1/4" Hex (XDT131)
- MAKITA Impact Wrench Kit, Cordless, 18VDC, 10 1/2 (XWT04S1)
- MAKITA XGT Cordless Impact Wrench (GWT07Z)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- CRAFTSMAN Cordless Battery Kit, V20, w/Ratchet (CMCB204-2CK, CMCF930B)
- Makita Cordless Impact Tools