Shop All Cordless Impact Tools
Makita
Impact Driver, 1/4 in Hex Drive, Straight
Mfr # XDT14Z/BL1840BDC2
Zoro # G900690445
product price: $478.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- Case Included No
- Drive Size 1/4 in Hex
- Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0Ah
- Series 18V LXT(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XDT14Z/BL1840BDC2
- Zoro # G900690445
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 5/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,550 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,600 RPM, Impact Rated Yes, Impacts per Minute 1,100, 2,600, 3,800, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0Ah, Battery Model No. 33RT43, Battery Series 18V LXT(R), Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4936)
- WESTWARD Digital Caliper, 0-6 In, 1.56 In Deep Jaw (2ZA59)
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- MAKITA Makita® XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z (XT261M)
- MAKITA 18V LXT Brushless Impact Driver (XDT13Z + BL1840BDC2)
- MAKITA 18V 3/8" Square (XWT06)
- MAKITA Impact Driver, 18V, w/Battery (XDT14Z + BL1840B)
- MAKITA 18 V. 1/2 CORDLESS IMPACT (MPXWT04Z)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT18T)
- DEWALT 20V 1.5Ah 1/4In Cordless Impact Driver (DCF885C1)
- Makita Cordless Impact Tools