Shop All Coffee & Hot Beverage Dispensers
Makita
Hot Water Kettle, 36V
Mfr # XTK01Z
Zoro # G206170917
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XTK01Z
- Zoro # G206170917
- UPC # 088381758703
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Details
Promotion Restriction | Not eligible for promotion |
Item | Hot Water Kettle,36V |
Description
Hot Water Kettle,36V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKES Duke's Coleslaw Dressing 1 gal. Jug, PK4 (06168)
- J.A. HENCKELS INTERNATIONAL Pizza Cutter, Stainless Steel (12901-000)
- KOOLAIRE Ice Cube Machine, 675 lb Ice Produce/Day (KDT0700A)
- BLUE DONUTS Blue Donuts Banana Tree, Satin Nickel Simplicity Collection (BD3931161)
- AMERICAN METALCRAFT Coffee Urn, Silver, 11 qt. (ALLEGCU1)
- LELAND Leland Mr. Fizz CO2 Tapgas Four 74g CO2 Cylinders Per Pack for Picnictap & Fridgetap (50502-002)
- THERMOS Lever Lid for TGS Carafes, Black (RTGSL25)
- NDS APPLIANCES 2.5qt Brita Pitcher (2146040)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, White Marble (CBDRT3WMSS)
- RAIN BIRD 3/4 in. D X 0.75 in. L MPT to Barb Adapter (SWGA075S)
- SQWINCHER Drink Mix Dispenser, 10-1/8" W, 13-1/4" H (158205400)
- Makita Coffee & Hot Beverage Dispensers