Shop All Sander Accessories
Makita
Hose Cuff Adapter
Mfr # 459223-1
Zoro # G708563637
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Product Type Hose Cuff Adapter
- Compatible Manufacturer Model Number XLS01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 459223-1
- Zoro # G708563637
- Country of Origin Japan
- Category Sander Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Hose Cuff Adapter |
Number of Pieces | 1 |
Product Type | Hose Cuff Adapter |
Compatible Manufacturer Model Number | XLS01 |
Description
Hose Cuff Adapter, Product Type Hose Cuff Adapter, Compatible Manufacturer Model Number XLS01, Number of Pieces 1, Overall Diameter Not Applicable, Overall Width Not Applicable, Overall Length Not Applicable, Includes Hose Cuff Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04M1)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- YG-1 TOOL CO Straight Spade Drill Holder (P13001)
- MAKITA 5" Disc Sander (GV5010)
- MAKITA Dust Extracting Assembly (127672-7)
- MAKITA 7'' Disc Sander (GV7000C)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- MAKITA 4-1/2" x 4" Backing Pad, BO4556 (158324-9)
- MAKITA Multi-Tool Kit (TM3010CX1)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- Makita Sander Accessories