Shop All Brake & Wheel Tools
Makita
Hook/Loop Short-Haired Wool Cutting Pad
Mfr # 191N92-5
Zoro # G002203581
product price: $16.99
/ea
Not eligible for select promotions
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Application Designed for Medium to Heavy Paint Correction
- For Use With 373VU4, 373VU5, 373VU8, 373VU9
- Color White
- Arbor Hole Size 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191N92-5
- Zoro # G002203581
- UPC # 088381577069
- Country of Origin Multiple
- Category Brake & Wheel Tools
Dimensions
Arbor Hole Size | 5/16-24 |
Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Wool |
Application | Designed for Medium to Heavy Paint Correction |
For Use With | 373VU4, 373VU5, 373VU8, 373VU9 |
Color | White |
Item | Hook and Loop Short-Haired Wool Cutting Pad |
Attachment Type | Hook-and-Loop |
Description
Hook and Loop Short-Haired Wool Cutting Pad, Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- WESTIN Truck Bed Mat (50-6305)
- LEWMAR V700 Fall Safe Kit (66000607)
- HELLA BULB 880 12V 27W PG1 (880)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REAR FENDER BOLT TOOL (KH6562)
- BUYERS PRODUCTS Rubber Wheel Chock 8x6x5 Inch (WC1468A)
- OTC Clutch Aligning Shaft (7480)
- SHARK INDUSTRIES Ammco Type Round Positive Rake Carbide Bits - 10 Pk (066-10)
- AMMCO Boot Cross Feed For Brake Lathe (3087)
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- KEN-TOOL Mt and Demount Iron, 37In, 3/4 In Stk (34644)
- Makita Service & Shop Tools