Shop All Automotive Polisher Accessories
Makita
Hook and Loop Polishing Backing Plate3
Mfr # 743125-4
Zoro # G802595879
product price: $46.15
/ea
Not eligible for select promotions
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Arbor Hole Size 5/16-24
- Attachment Type Spindle Thread; Hook-and-Loop
- Application For use with a Variety of Cutting, Buffing and Polishing Pads for Maximum Detailing Versatility
- For Use With 373VU4, 373VU5, 373VU8, 373VU9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 743125-4
- Zoro # G802595879
- Country of Origin Multiple
- Category Automotive Polisher Accessories
Dimensions
Arbor Hole Size | 5/16-24 |
Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hook and Loop Polishing Backing Plate |
Material | Rubber |
Attachment Type | Spindle Thread; Hook-and-Loop |
Application | For use with a Variety of Cutting, Buffing and Polishing Pads for Maximum Detailing Versatility |
For Use With | 373VU4, 373VU5, 373VU8, 373VU9 |
Color | Black |
Description
Hook and Loop Polishing Backing Plate, Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Charger For Es2500C (ESA214)
- DEE ZEE BK/TB RED SERIES SINGLE LID- MIDSIZE(BLACK) (DZ8163B)
- TECNIQ 7 Func 8" Box Tail Lt Rght Side Pgtail (TQ T80-RRRP-1)
- ACDELCO Chain Pkg-Tmg, 12680750 (12680750)
- MAKITA 7 Wool Bonnet, Hook and Loop, Compounding (MAK192629-7)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Gray (700135)
- FLEX Carrying Case, 18" x 10" x 8" Size (991100)
- CHEMICAL GUYS 5.5" HEX-LOGIC PAD -RED PERFECTION ULTRAFINE WAX & SEALANT FINISHING P (BUFX_107HEX5)
- DICO PRODUCTS Lambswool Tie-on Bonnet, 5"-6", PK5 (7410611)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- Makita Automotive Polisher Accessories