Shop All Nut Setters and Bit Holders
Makita
Hollow Nutsetter, 3/4" Hex, 24" L, Steel
Mfr # B-43387
Zoro # G0067551
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 3/4"
- Shank Size 1/4" Hex
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-43387
- Zoro # G0067551
- UPC # 088381443319
- Country of Origin Multiple
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/4" |
Shank Size | 1/4" Hex |
Overall Length | 24 in |
Overall Nutsetter Length | 24 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 3/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 3/4 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 24 in, Impact Rated Yes, Magnetized Tip No, Finish Corrosion Resistant, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Makita
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 5/16""LEFT HAND (1789225)
- KLEIN TOOLS 8-in-1 Insulated Interchangeable Screwdriver Set (32288)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34238)
- MAKITA 3/4" x 3" Hollow Socket (B-43343)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- MAKITA 3/4" x 18" Hollow Socket (B-43371)
- MAKITA Impact XPS 12" Magnetic Insert Bit Holde (E-01389)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA 9/16" x 6" Hollow Socket (B-43309)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- Makita Nut Setters and Bit Holders