Shop All Wet Dry Vacuums
Makita
Hepa Wet/Dry Vacuum, Aws 80V Xgt 10Gal
Mfr # GCV07ZU
Zoro # G710707562
product price: $1,550.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GCV07ZU
- Zoro # G710707562
- UPC # 088381773171
- Country of Origin China
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Item | Hepa Wet/Dry Vacuum, Aws 80V Xgt 10Gal |
Description
Hepa Wet/Dry Vacuum, Aws 80V Xgt 10Gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- ZEP Metering Tip Kit (W29301)
- PINE-SOL Lemon Fresh Scent Multi-Surface Cleaner Liquid 48 oz (40199)
- MAKITA Cordless Robotic Vac Kit, 18V (DRC200PT + BL1850B-2)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- MAKITA 11.0Gal HEPA Wet/Dry Dust Extractor/Vacuum, AWS™ (VC4210L)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum Kit (5.0Ah) (XCV11T)
- MAKITA LXT(R) Dust Extractor, 1" Hose Dia., Standard (XCV02Z)
- SHOP-VAC 5989305 SHOP VAC 5 GAL 4.5 PEAK HP (5989300)
- Makita Wet Dry Vacuums