Shop All Hammer Drill Accessories
Makita
HEPA Filter, DX05
Mfr # 199596-7
Zoro # G8156917
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Dust Collection
- For Use With 55FD07
- Features Efficient HEPA Filtration System Captures 99.97% of Particulates At 0.3 Microns and Larger
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 199596-7
- Zoro # G8156917
- UPC # 088381541466
- Country of Origin China
- Category Hammer Drill Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extractor Filter |
Application | Dust Collection |
For Use With | 55FD07 |
Features | Efficient HEPA Filtration System Captures 99.97% of Particulates At 0.3 Microns and Larger |
Number of Pieces | 1 |
Product Type | Dust Extractor Filter |
Filtration Type | HEPA |
Compatible with Manufacturer Part Number | DX05 |
Compatible Tool Type | Rotary Hammers |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Description
Dust Extractor Filter, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Application Dust Collection, Filtration Type HEPA, Product Type Dust Extractor Filter, Compatible with Manufacturer Part Number DX05, Compatible with Grainger Part Number 55FD07, Number of Pieces 1, Compatible Tool Type Rotary Hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC DEEP IM (GP2030DG)
- KNAPE & VOGT Knape & Vogt Kv6400 P22 Ss 22 In. Full Extension Drawer Slide - Stainless Steel (KV6400 P22 SS)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-11 (CCT1060-100)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2400 rpm (CP785)
- METABO DDE 72 Vacuum Dust Extraction Adapter up to 2-3/4" (631343000)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA38FT)
- ZEPHYR Flat Offset Angle Drill, 4-5/64" L (ZT629-D)
- DEWALT Impact Connect™ PVC/PEX Pipe Cutter Attachment (DWAPVCIR)
- DEWALT PEX Expander (DCE410B)
- ZEPHYR Flat Offset Angle Drill, 3-13/64" L (ZT721-C)
- DEWALT Dust Extractor for DCH263 1-1/8 in. SDS Plus D-Handle Rotary Hammer (DWH205DH)
- Makita Hammer Drill Accessories