Shop All Vacuum Filters
Makita
HEPA Filter
Mfr # 197166-6
Zoro # G0325777
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 197166-6
- Zoro # G0325777
- UPC # 88381449953
- Country of Origin China
- Category Vacuum Filters
Details
Promotion Restriction | Not eligible for promotion |
Filter Type | HEPA |
Item | HEPA Filter |
Description
HEPA Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21272)
- IMPACT PRODUCTS Spray Bottle, Polyethylene, 24oz, , Blue/White, PK 3 (IMP350245802)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6 (RAC85595CT)
- MAKITA Cartridge Pre-Filter, Wet/Dry, HEPA (P-79859)
- MAKITA Filter Vacuum Cloth 3Pk (T-03193)
- MAKITA Cartridge Pre-Filter, Wet/Dry, Nano Filter (P-79843)
- MAKITA High Efficiency Filter (SH00000213)
- MAKITA Pre-Filter (195553-3)
- TORNADO Filter, Cloth Filter (C352-1400)
- TORNADO Filter, Cartridge Filter, HEPA (K64147600)
- Makita Vacuum Filters