Shop All Hedge Trimmers
Makita
Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric
Mfr # XNU02T
Zoro # G301059391
product price: $559.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$559.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Engine 18V Electric
- Run Time 75 min
- Includes (1) 18V LXT Brushless 24 in Pole Hedge Trimmer (XNU02Z), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 24 in Hedge Trimmer Blade Assembly (191E60-0), (1) 24 in Hedge Trimmer Blade Cover, XHU07, XNU02 (459121-9), (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B)
- Cutting Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XNU02T
- Zoro # G301059391
- UPC # 088381897433
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 3/8 in |
Blade Length | 24 in |
Tool Length | 80 1/2 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 2, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 81 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Battery Included, Voltage 18 V, Standards ANSI Z87.1, Tool Length 80 1/2 in, Battery Capacity 5.0 Ah, Battery Model Number BL1850B
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH Chain Saw Bar Cover, 24 In Bar (SB24)
- BRIGGS & STRATTON BOWL-FUEL VALVE-STRAINER (595153)
- ARIENS Set Chains (72101600)
- LOGO BRANDS TX A&M Quad Chair (219-13Q)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU01Z)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Hedge Trimmer, 22 in L 120V 120V Electric (UH5570)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- Makita Trimmers