Shop All Trimmer Accessories
Makita
Hedge Trimmer Blade Cover, HU06Z
Mfr # 458342-0
Zoro # G703927472
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 8 in
- Length 8 in
- Width 3 in
- Material Plastic
- For Use With Makita Hedge Trimmer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 458342-0
- Zoro # G703927472
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Bar Length | 8 in |
Length | 8 in |
Width | 3 in |
Overall Width | 3 in |
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hedge Trimmer Blade Cover |
Material | Plastic |
For Use With | Makita Hedge Trimmer |
Compatible Mfg. Model Number | HU06Z |
Compatible Manufacturer Number | HU06Z |
Compatible Product Type | Hedge Trimmer |
Product Type | Hedge Trimmer Blade Cover |
Description
Hedge Trimmer Blade Cover, Compatible Product Type Hedge Trimmer, Product Type Hedge Trimmer Blade Cover, Overall Length 8 in, Overall Width 3 in, Compatible Manufacturer Number HU06Z, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Landscape Rake, 30 in. W, Aluminum Handle (63137GR)
- OREGON Mower Blade (198-059)
- KOHLER Spring Governor (62 089 50-S)
- TARPS NOW 10 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1016)
- MAKITA Twisted Trimmer Line, 0.080", Green, 175 (T-03866)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- MAKITA Bump & Feed Trimmer Head, M10 X 1.25 LH (T-01753A)
- MAKITA Bump & Feed Trimmer Head, M8 X 1.25 LH (T-02917)
- MAKITA Bump & Auto Feed Trimmer Head, Universal LH (B-60109)
- MAKITA Round Trimmer Line, 0.080", Green, 400, (T-03361)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (1 pk) (49-16-2784)
- Makita Trimmer Accessories