Shop All Hedge Trimmers
Makita
Hedge Trimmer, 25 in L 120V 120V Electric
Mfr # UH6570
Zoro # G3594053
product price: $224.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 25 in
- Engine 120V Electric
- Max. Cutting Dia. 1/2 in
- Battery Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # UH6570
- Zoro # G3594053
- UPC # 088381095761
- Country of Origin Multiple
- Category Hedge Trimmers
Dimensions
Bar Length | 25 in |
Max. Cutting Dia. | 1/2 in |
Cutting Width | 1/2 in |
Cord Length | 12 in |
Blade Length | 25 in |
Tool Length | 44 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 120V Electric |
Item | Corded Hedge Trimmer |
Battery Voltage | 120V |
Voltage | 120 V |
Current | 4.8 A |
Plug Type | Three-Prong |
Sound Level | Not Rated |
Tool Weight | 8.2 lb |
Power Source | Corded |
Description
Corded Hedge Trimmer, Power Source Corded, Cutting Width 1/2 in, Blade Length 25 in, Blade Type Double-Sided, Voltage 120 V, Cord Length 12 in, Plug Type Three-Prong, Sound Level Not Rated, Tool Weight 8.2 lb, Tool Length 44 3/4 in, Current 4.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING HighBack Chair, Resin, Earth (11215-32)
- OREGON Saw Chain, 8 In., .043 In., 3/8 In. Pitch (R34)
- CORE TARPS 30 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x30)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- Makita Hedge Trimmers