Shop All Hedge Trimmers
Makita
Hedge Trimmer, 22 in L 120V 120V Electric
Mfr # UH5570
Zoro # G3626147
product price: $204.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 120V Electric
- Max. Cutting Dia. 1/2 in
- Battery Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # UH5570
- Zoro # G3626147
- UPC # 088381095723
- Country of Origin Multiple
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 1/2 in |
Cutting Width | 1/2 in |
Blade Length | 22 in |
Tool Length | 40 1/2 in |
Cord Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 120V Electric |
Item | Corded Hedge Trimmer |
Battery Voltage | 120V |
Voltage | 120 V |
Tool Weight | 7.9 lb |
Plug Type | Three-Prong |
Sound Level | Not Rated |
Power Source | Corded |
Current | 4.8 A |
Description
Corded Hedge Trimmer, Power Source Corded, Cutting Width 1/2 in, Blade Length 22 in, Blade Type Double-Sided, Voltage 120 V, Cord Length 12 in, Plug Type Three-Prong, Sound Level Not Rated, Tool Weight 7.9 lb, Tool Length 40 1/2 in, Current 4.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS M22 Male Fitting x 1/4 Inch Quick Couplings, Brass, 2700 PSI (PW7157)
- BRIGGS & STRATTON Plug - Dipstick / Fill (798503)
- MTD Muffler Sngl Kh (951-11943A)
- MIDWEST FASTENER 5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK (67142)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric (XNU02Z)
- BLACK & DECKER Electric Hedge Trimmer, 3 A, 120 V, 58 in Cutting Capacity, 16 in Blade, TShaped Handle (BEHT100)
- Makita Hedge Trimmers