Shop All Hedge Trimmers
Makita
Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric
Mfr # XNU02Z
Zoro # G401209245
product price: $369.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Engine 18V Electric
- Engine Displacement Not Gas Powered
- Run Time 75 min
- Battery Voltage 18 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XNU02Z
- Zoro # G401209245
- UPC # 088381897426
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 3/8 in |
Tool Length | 80 1/2 in |
Blade Length | 24 in |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 81 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Standards ANSI Z87.1, Tool Length 80 1/2 in, Battery Capacity Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Plastic Black Griddle Tool Set 1 pc (5556)
- DEWITT Landscape Fabric Anchoring Pins, Plastic, Reusable, Pack of 300 (RPB-RED)
- SCOTTS GROWING MEDIA MG 2CUFT AP GDN Soil (75052430)
- KOHLER Kit Cylinder Head Gasket (20 841 01-S)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Lxt(R) Brushless 24" Hedge Trimmer 18V, 24 in L 18 V 5.0 Ah Lithium-Ion Not Gas Powered Cordless (XHU07Z)
- MAKITA Battery-Powered Hedge Trimmer, Cordless (XHU10Z)
- MAKITA Pole Hedge Trimmer Kit, 18V, 4.0 Ah (XNU05SM1)
- BLACK & DECKER 17 in. Hedge Trimmer (TR117)
- Makita Trimmers