Shop All Hedge Trimmers
Makita
Hedge Trimmer, 18 V 5.0 Ah Lithium-Ion (Battery Not Included) Not Gas Powered 18V Electric
Mfr # XNU01Z
Zoro # G201209254
product price: $404.00
/ea
Free Shipping & Returns
$404.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Engine 18V Electric
- Run Time 80 min
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XNU01Z
- Zoro # G201209254
- UPC # 088381897440
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Cutting Width | 3/8 in |
Blade Length | 20 in |
Tool Length | 83 1/4 in |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 3/8 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform LXT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Rated, Sound Level 78 dBA, Tool Series LXT(R) Series, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Standards ANSI Z87.1, Tool Length 83 1/4 in, Battery Capacity Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 60" Iowa State Grill Cover (GC60IowaSt)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- SEVIN Insecticide 16-Oz (S7100)
- JED POOL TOOLS 1-1/2" Pool Hose Cuff (80-229)
- MAKITA Hedge Trimmer Kit, 18 V 5.0 Ah Lithium-Ion Not Gas Powered 18V Electric (XNU02T)
- MAKITA Single Sided Hedge Trimmer Kit, 24 in (GHU04M1)
- MAKITA Battery-Powered Hedge Trimmer Kit, 4.0 Ah (XHU10SM1)
- MAKITA Cordless Hedge Trimmer, 22 in L 18 4.0Ah Lithium-ion Electric (XHU02M1)
- MAKITA Hedge Trimmer, 25 in L 120V 120V Electric (UH6570)
- MAKITA Cordless Cut Hedge Trimmer (GHU03M1)
- SENIX Cordless Hedge Trimmer, 18 in L 20V Battery (HTX2-M-0)
- Makita Trimmers