Shop All Shears, Pruners & Loppers
Makita
Hedge, For Use With XNU02, 24 in
Mfr # 191F60-0
Zoro # G001209195
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Features Double-Sided Shear Blade for Faster Cutting, Easy Installation
- For Use With Makita Articulating Pole Hedge Trimmer
- Compatible Mfg. Model Number XNU02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191F60-0
- Zoro # G001209195
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Width | 24 in |
Overall Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Features | Double-Sided Shear Blade for Faster Cutting, Easy Installation |
For Use With | Makita Articulating Pole Hedge Trimmer |
Compatible Mfg. Model Number | XNU02 |
Item | Hedge Trimmer Blade Assembly |
Compatible Product Type | Pole Hedge Trimmer |
Product Type | Hedge Trimmer Blade Assembly |
Compatible Manufacturer Number | XNU02 |
Description
Hedge Trimmer Blade Assembly, Compatible Product Type Pole Hedge Trimmer, Product Type Hedge Trimmer Blade Assembly, Overall Width 24 in, Compatible Manufacturer Number XNU02, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Wisconsin Bleacher Cushion (244-71B)
- JED POOL TOOLS Tools Deep Rake Leaf Skimmer (40-382)
- AFTERMARKET 1553165950 GLOW PLUG INDI Fits CATOR Fits Kubota B5200 B6200 B7200 B8200 L235 L (ELI80-0177)
- CAITEC CHASE N CHOMP Amazing Knobble Balls 1.5" (60051-1-1/2)
- MAKITA Telescoping Pole Saw Kit, 10 in, 40V (GAU02M1)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- MAKITA 12V max CXT® Grass Shear (MU04Z)
- MAKITA 18V Grass Shear (XMU04ZX)
- MAKITA 18V LXT® Grass Shear with Hedge Trimmer Blade (XMU04ZX)
- MAKITA Cordless Grass Shear (XMU05Z)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- Makita Shears, Pruners & Loppers