Shop All Heat Guns
Makita
Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,800 W Watt, Pistol Handle
Mfr # HG6031VK
Zoro # G3631118
product price: $144.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Adjustable
- Temperature Range 122 Degrees to 1,022 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Nozzle Outside Diameter | 1 3/8 in |
Overall Length | 10 1/2 in |
Cord Length | 6.6 ft |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,022 Degrees F, Minimum Temperature 122 Degrees F, Temperature Range 122 Degrees to 1,022 Degrees F, LCD Display No, Current 13 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Makita, Air Volume 7 cfm, Nozzle Outside Diameter 1 3/8 in, Brushless Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 33/64 (C71033)
- CRESCENT SCREWDRIVR SLOT 5/16""X6"" (CS5166)
- DAREX CBN Point Split Wheel 100 Grit (PP16060GF)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- MAKITA Heat Gun, Cordless, LithiumIon, 18V (XGH01ZK)
- SEACHOICE Electric Heat Gun With Accessories, 120V, 1500W (61343)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- WAGNER Wagner FURNO 700 Series 0503070 LCD Heat Gun (503070)
- Makita Heat Guns and Kits