Shop All Lawn Mower Lights & Electrical
Makita
Harness Assembly, PDC1200A01
Mfr # 127668-8
Zoro # G304104708
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply
- Voltage 40V
- Includes (1) Left Shoulder Harness Strap, (1) Right Shoulder Harness Strap, (1) Waist Belt
- Features Easily Adjustable Belt and Straps, Padded Shoulder Straps, Quick Release Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 127668-8
- Zoro # G304104708
- Country of Origin China
- Category Lawn Mower Lights & Electrical
Details
Promotion Restriction | Not eligible for promotion |
Item | Harness Assembly |
For Use With | Makita ConnectX 1200 Wh Portable Backpack Power Supply |
Voltage | 40V |
Includes | (1) Left Shoulder Harness Strap, (1) Right Shoulder Harness Strap, (1) Waist Belt |
Features | Easily Adjustable Belt and Straps, Padded Shoulder Straps, Quick Release Clip |
Battery Series | MAX XGT(R) |
Charger Included | No |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 40V MAX XGT(R) |
Cordless Tool Kit Contents | (1) Waist Belt; (2) Shoulder Harness Strap |
Description
Harness Assembly, Battery Chemistry Li-ion, Charger Included No, Voltage 40V, Cordless Tool Kit Contents (1) Waist Belt; (2) Shoulder Harness Strap, Battery Series MAX XGT(R), Cordless Tool Battery Platform 40V MAX XGT(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Scented Bug & Fly Ribbon (9144B4)
- BRIGGS & STRATTON GASKET-INTAKE (594203)
- LIPPERT 38IN SLIDE-OUT ROOM ACTUATOR - NO MOTOR, 1-1/2IN BORE (GRAY) (342328)
- STANDLEE HAY Standlee Hay 1700-30101-0-0 40 lbs. Premium Beet Pulp Pellet (192945)
- MTD Harness-Main Wire (925-05266)
- SWISHER Harness-Wiring (2005 RT44) (10385)
- MTD Headlight Kit-Led (753-08160A)
- KOHLER Harness Wiring Assembly (24 176 259-S)
- KOHLER Harness Wiring (12 176 23-S)
- MTD Harness-Snwth (925-06905)
- STENS Inner Wire Length 100', For Use With 7/32" Od Conduit Lawn Mowers (295-063)
- Makita Lawn Mower Lights & Electrical