Shop All Portable Vacuums
Makita
Handheld Vacuum, 18 V, Cordless
Mfr # XLC07SY1
Zoro # G200677900
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 4 lb
- Vacuum Collection Type Dust or Paper Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XLC07SY1
- Zoro # G200677900
- UPC # 088381725934
- Country of Origin China
- Category Portable Vacuums
Dimensions
Height | 8 in |
Hose Length | 40 1/2 in |
Width | 5 1/2 in |
Length | 13 3/4 in |
Description
Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Dust or Paper Bag, Vacuum Capacity 330 mL, Vacuum Pickup Type Dry, Vacuum Air Flow 49 cfm, Static Pressure 22 in, Sound Level 68 dB, Tank Material Plastic, Number of Motor Stages 1, Hose Length 40 1/2 in, Weight 4 lb, Height 8 in, Length 13 3/4 in, Width 5 1/2 in, Cordless Tool Battery Type Li-Ion, Voltage 18 V, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 1.5 Ah, Includes Charger Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Gal. Deck Wash (727G1)
- MOTORMITE STAINLESS STEEL WIRE BRUSH-7-1/8 IN LONG (49025)
- OIC 5 gal 2200 Series Wastebasket, Black (OIC22262)
- LYSOL Cleaners & Detergents, Aerosol Spray, Island Breeze™, 12 PK (19200-02569)
- MAKITA Lxt Brushless 4-Speed Cyclonic Compa 18V (XLC11ZW)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA Extension Tube (197723-0)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02RB1W)
- HOOVER COMMERCIAL Cordless Backpack Vacuum Cleaner, 40VDC (CH93619)
- Makita Portable Vacuums