Makita

Handheld Blower, 356 cfm, 145 mph, 10 lb (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Leaf Blowers

Key Features

  • Blowers and Vacuums Power Type Gas
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range 125 to 150 mph
  • Blowers and Vacuums Air Flow Range 301 to 400 cfm
  • Engine Displacement 24.5 cc
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Makita
  • MFR # BHX2500CA
  • Zoro # G3620136
  • UPC #
    088381080101
  • Country of Origin China
  • Category Leaf Blowers

Description

Handheld Blower, Power Source Gas-Powered, Maximum Air Flow 356 cfm, Engine Brand MM4(R), Maximum Air Speed 145 mph, Sound Level 67 dBA, Horsepower 1.1 hp, Engine Displacement 24.5 cc, Engine Cycle 4-Cycle, Tool Weight 10 lb, Blower Type Handheld, CARB Compliant CARB Non-Compliant, Fuel Tank Capacity 17.6 fl oz

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products