Shop All Leaf Blowers
Makita
Handheld Blower, 113 cfm, 219 mph, 18 V, 2.7 lb
Mfr # XBU05Z
Zoro # G501059375
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Voltage 18 V
- Weight 2.7 lb
- Max. Air Flow 113 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBU05Z
- Zoro # G501059375
- UPC # 088381897860
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 20 3/8 in |
Description
Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 113 cfm, Maximum Air Speed 219 mph, Sound Level Not Rated, Function Blower, Number of Speeds 3, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 2.7 lb, Blower Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELITE High Pressure Hose Outlet Connector (308862003)
- NATIONAL HARDWARE Slide Bolt Latch Black (N165-506)
- LOGO BRANDS Auburn Stadium Seat (110-80)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04Z)
- MAKITA Brushless Blower/Vac Mulcher 18V Lxt (XBU07Z)
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PT)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- MAKITA Cordless Leaf Blower, 113 cfm, 219 mph, 18.0, 2.7 lb (XBU05Z + BL1840BDC1)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- Makita Leaf Blowers