Shop All Leaf Blowers
Makita
Handheld, 459 cfm, 116 mph, 18 V, 5.1 lb
Mfr # XBU03Z/BL1840BDC2
Zoro # G800720525
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Less Than 125 mph
- Blowers and Vacuums Air Flow Range 401 to 500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # XBU03Z/BL1840BDC2
- Zoro # G800720525
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 32 1/2 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 459 cfm, Maximum Air Speed 116 mph, Sound Level 60 dBA, Function Blower, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 2, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 5.1 lb, Blower Type Handheld, Voltage 18 V, Battery Model Number BL1840B
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD R Pin, 03 (TT31138G)
- BRADY Pennants, Fluorescent Orange, 113-1/2 ft. (58389)
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- MTD Bracket-Tray (781-04293-0637)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- MAKITA Cordless Blower Kit, 473 cfm, 120 mph, 36V (XBU02Z & DC18RD)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03SM1)
- MAKITA Cordless Blower, 473 cfm, 120 mph, 36 V, 9 lb (XBU02PT)
- MILWAUKEE TOOL Cordless Blower Kit, 450 cfm, 120 mph, 18V, 4.9 lb (2724-21HD, 48-11-1880)
- Makita Leaf Blowers & Vacuums