Shop All Cordless Drills
Makita
Hammer Driver-Drill Kit 3/8", 12V max CXT
Mfr # PH06R1
Zoro # G303457072
product price: $159.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Battery Capacity (2) 2.0 Ah
- Brushless Motor No
- Series 12V Max CXT
- Chuck Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # PH06R1
- Zoro # G303457072
- UPC # 088381872997
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Description
Hammer Driver-Drill Kit 3/8 In.,12V max CXT, Voltage 12V, Cordless Drill Class General Purpose, Chuck Size 3/8 in, Drilling Capacity in Concrete 5/16 in, Drilling Capacity in Wood 13/16 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 20.8 ft-lb, Blows per Minute 0 to 25500, 0 to 6,750, Maximum Blows per Minute 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- GENERAL TOOLS RULE 6""POCKET1/2METR+ENG (305-ME)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- ERICKSON Wrench, 40Taper Retention Knob Socket (RKW40)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12R)
- MAKITA DRIVER DRILL 18V LXT 1/2" (TOOL ONLY) (MPXFD10Z)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD10Z, XFD10Z + BL1840B-2)
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM (GAD02M1)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800P1)
- Makita Cordless Tools