Shop All Finishing Tool Parts
Makita
Guide Rule
Mfr # 122785-9
Zoro # G904845506
product price: $19.99
/ea
Not eligible for select promotions
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Product Type Guide Rule
- Compatible Manufacturer Model Number KP0810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 122785-9
- Zoro # G904845506
- Country of Origin Multiple
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Guide Rule |
Product Type | Guide Rule |
Compatible Manufacturer Model Number | KP0810 |
Description
Guide Rule, Product Type Guide Rule, Compatible Manufacturer Model Number KP0810, Number of Pieces 1, Compatible Grainger Model Number 14F143
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- DEWALT 5/16" x 6" Heavy Duty Spade Bit (DW1571)
- MAYHEW 9PC Inverted TORX Plus Socket Bit Set (MAY16027)
- MAKITA Makita 638614-1 Brush Holder (638614-1)
- MAKITA Makita 619198-8 Armature (619198-8)
- MAKITA Planer Blade, Carbide, 3 1/4" L, PK2 (D-46246)
- MAKITA Oki-Mak Cb325 Brush Set (CB325)
- MAKITA Makita Cb-70 Carbon Brush Set Cb-70 (CB70)
- MAKITA Sleeve Jr3050T Reg - Mka 418311 3 (418311-3)
- DREMEL Dremel 2008850 1.62 in. Carbide Universal Flush Cut Blade - Pack of 3 (2008850)
- Makita Finishing Tool Parts