Shop All Power Saw Accessories
Makita
Guide Rail Splinter Guard Replacement St
Mfr # 191J53-1
Zoro # G904190828
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 55 in
- For Use With Corded and Cordless Plunge Saws, Makita Guide Rails 199140-0, 194368-5, 194367-7
- Material Rubber
- Accessory Type Guide Rail Splinter Guard Replacement Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191J53-1
- Zoro # G904190828
- UPC # 088381561594
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Size | 55 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Guide Rail Splinter Guard Replacement St |
For Use With | Corded and Cordless Plunge Saws, Makita Guide Rails 199140-0, 194368-5, 194367-7 |
Material | Rubber |
Accessory Type | Guide Rail Splinter Guard Replacement Strip |
Description
Guide Rail Splinter Guard Replacement St, Size 55 in, For Use With Corded and Cordless Plunge Saws, Makita Guide Rails 199140-0, 194368-5, 194367-7, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO5MV)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- DE-STA-CO Vertical Hold Down Clamp, 1150 lb Cap (5110)
- MAKITA Dust Bag Assembly, 9401 (122297-2)
- MAKITA Padded Protective Guide Rail Bag (E-05664)
- MAKITA Spark Plug Wsr5F Dpc6200 (965-603-021)
- MAKITA Makita 651128-3 Switch (651128-3)
- MAKITA Punch, JN3201 (792728-1)
- MAKITA Makita 4213334 Rubber Tire 2106 (421333-4)
- HUSQVARNA Resin Holder Disc (596901303)
- Makita Power Saw Accessories