Shop All Pump Parts
Makita
Guide Rail Clamp, PK2
Mfr # 191J52-3
Zoro # G204104563
product price: $50.65
/pk 2, $25.33/ea
Not eligible for select promotions
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Size Adjustable
- For Use With 39 in Guide Rail 99140-0, 55 in Guide Rail 194368-5, Makita 118 in Guide Rail 194367-7
- Accessory Type Guide Rail Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 191J52-3
- Zoro # G204104563
- UPC # 088381561600
- Country of Origin China
- Category Pump Parts
Dimensions
Size | Adjustable |
Details
Promotion Restriction | Not eligible for promotion |
Item | Guide Rail Clamp,PK2 |
Material | Metal |
For Use With | 39 in Guide Rail 99140-0, 55 in Guide Rail 194368-5, Makita 118 in Guide Rail 194367-7 |
Accessory Type | Guide Rail Clamp |
Description
Guide Rail Clamp,PK2, Size Adjustable, For Use With 39 in Guide Rail 99140-0, 55 in Guide Rail 194368-5, Makita 118 in Guide Rail 194367-7, Material Metal, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, SS, 1/2 HP (4HEY9)
- BECKETT Beckett 160 GPH Fountain Pump, M Series (M130AUL-M160AUL)
- BURCAM UTILITY PUMP AUTOMATIC DEWATERING 1/6 (300506S)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (3ST1H9E4)
- MAKITA Straight Router Guide, # of Pieces 1 (199140-0)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG26Z)
- BENJAMIN MOORE &-INSL-X GAL WHT AquaLock Primer (AQ0400099-01)
- SPX Sleeve Stainless Steel U1 Pumps (060098000+)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- DAYTON Venturi Kit (PP22183A80301G)
- Makita Pump Parts