Shop All Depressed Center Wheels
Makita
Grinding Wheel, Hubbed, 36 Grit, 6"
Mfr # A-96001
Zoro # G0325573
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-96001
- Zoro # G0325573
- UPC # 088381443357
- Country of Origin Thailand
- Category Depressed Center Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Wheel,Hubbed,36 Grit,6" |
Description
Grinding Wheel,Hubbed,36 Grit,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Fine, DF-BL, Green (7100010673)
- FLEXOVIT NON-WOVEN CLEAN & PREP DISC HIGH (HS450)
- MIRKA PSA Disc, Autobox, 6", P320, PK100 (23-379-320)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- MAKITA 5" x 5/8" x 1/4" Grinding Wheel, 24 Grit, 25/pk (741427-B-25)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- MAKITA Multi-Disc, 5" x 7/8", 36 Grit, PK10 (741818-B-10)
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- MAKITA Multi-Disc, 4" x 5/8", No. 36, PK10 (741810-B-10)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 5" (A-95990)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55961)
- Makita Depressed Center Wheels