Shop All Depressed Center Wheels
Makita
Grinding Wheel, Hubbed, 36 Grit, 5"
Mfr # A-95990
Zoro # G0325427
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-95990
- Zoro # G0325427
- UPC # 088381443340
- Country of Origin Thailand
- Category Depressed Center Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinding Wheel,Hubbed,36 Grit,5" |
Description
Grinding Wheel,Hubbed,36 Grit,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK50 (66261121030)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- PFERD Straight Back Block Brush - 6 x 19 Rows, CS Wire (85082)
- MAKITA Multi-Disc, 5" x 7/8", 36 Grit, PK10 (741818-B-10)
- MAKITA Multi-Disc, 4" x 5/8", No. 36, PK10 (741810-B-10)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6" (A-96001)
- MAKITA 5" x 5/8" x 1/4" Grinding Wheel, 24 Grit, 25/pk (741427-B-25)
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- MAKITA 4" x 3/16" x 5/8" Grinding Wheel, 24 Grit, 25/pk (741402-B-25)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x .045" x 7/8" Ceramic Alum. Oxide (22072)
- Makita Depressed Center Wheels