Shop All Lawn Mower Accessories
Makita
Grass Catcher Bag
Mfr # 162681-9
Zoro # G3996252
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita LXT X2 36V Lawn Mower Model XML05
- Includes Grass Catcher Bag
- Accessory Type Grass Catcher Bag
- Product Type Grass Catcher Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 162681-9
- Zoro # G3996252
- Country of Origin China
- Category Lawn Mower Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Grass Catcher Bag |
For Use With | Makita LXT X2 36V Lawn Mower Model XML05 |
Includes | Grass Catcher Bag |
Accessory Type | Grass Catcher Bag |
Product Type | Grass Catcher Bag |
Compatible Product Type | Lawn Mower |
Compatible Manufacturer Number | XML05 |
Description
Grass Catcher Bag, Product Type Grass Catcher Bag, Compatible Manufacturer Number XML05, Compatible Product Type Lawn Mower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-30X60)
- THETFORD Thetford 92920 Porta Potti 260 Model - Bellows Assembly (92920)
- 303 PRODUCTS 303 RV Wash & Seal - 128oz (30240)
- MAKITA Right Shoulder Harness Strap, PDC1200A01 (162848-9)
- MAKITA Left Shoulder Harness Strap, PDC1200A01 (162849-7)
- MAKITA Mulching Plug, XML05 (191D46-2)
- MAKITA Grass Catcher Bag, XML06 (127505-6)
- MTD Mulch Kit - 42 St (19A30006OEM)
- OREGON Zone Control Cable (60-107)
- BRIGGS & STRATTON Kit, Front Wheel Arm (7600179YP)
- Makita Lawn Mowers & Accessories