Shop All Portable Vacuums
Makita
GLC03Z 40V Max XGT Lithium Ion Cordless Brushless Cyclonic 4-Speed Compact Stick Vacuum
Mfr # 200GLC03Z
Zoro # G411789546
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GLC03Z
- Zoro # G411789546
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GLC03Z 40V max XGT lithium ion cordless brushless cyclonic 4-speed compact stick vacuum with HEPA filtration. Its powerful brushless motor generates 35 CFM cubic feet per minute of suction and an 80'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 65 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This stick vacuum is perfect for janitorial and construction applications.This compact stick vacuum delivers up to 64 minutes of continuous run time when used with a 40V max 2.0 Ah XGT lithium ion battery sold separately. This model boasts a 250 mL dry capacity to minimize dumping during use. This 4-speed stick vacuum features a 4-speed power selection for versatile operation. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time. Moreover this model's cyclonic action breaks apart dust particles greatly extending filter life.Exhibiting an elegant white construction this device will keep your establishment looking stylish and clean. The Makita GLC03Z also contains LED lights to illuminate dimly lit working environments. With its compatible battery installed this device only weighs 5.7 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Sponge filter- Dust canister- 9'' white floor nozzle- 6'' white crevice nozzle- White crevice nozzle holder- White extension attachment- HEPA filterOverall Dimensions:Length: 6 3/16''Width: 5 1/8''Height: 22 1/8''Capacity: 250 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,000 Sheets/Roll, 36 Rolls) (04007)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6334-000000)
- EVOGEN Touch-Free Dispenser Refills, PK3000 (EVNT-3000)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- MAKITA Extension Tube (197723-0)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- MAKITA Lxt Compact Brushless 1/2" Hammer Dr 18V (XPH16Z)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZW)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- IROBOT Bagless Cordless Standard Filter WiFi Connected Robotic Vacuum & Mop (J517020)
- Makita Portable Vacuums