Shop All Portable Vacuums
Makita
GLC03R1 40V Max XGT Lithium-Ion Cordless Brushless Cyclonic 4-Speed Compact Stick Vacuum Kit
Mfr # 200GLC03R1
Zoro # G411789560
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GLC03R1
- Zoro # G411789560
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GLC03R1 40V max XGT lithium-ion cordless cyclonic 4-speed compact stick vacuum kit with HEPA filtration! Its powerful brushless motor generates 35 CFM cubic feet per minute of suction and an 80'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 65 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This stick vacuum is perfect for janitorial and construction applications.This compact stick vacuum delivers up to 64 minutes of continuous run time when used with a 40V max 2.0 Ah XGT lithium-ion battery. This model boasts a .07 gallon dry capacity to minimize dumping during use. This stick vacuum also features a 4-speed power selection for versatile operation. It's equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger as well as a sponge filter ensuring a thorough cleaning every time. This item's cyclonic action breaks apart dust particles greatly extending filter life. It also features a floor nozzle crevice tool and extension attachment for thorough cleaning.This device features elegant white construction and will keep your establishment looking stylish and clean. It's designed with LED lights to illuminate dimly lit working environments and weighs 5.7 lb. with its compatible battery installed to reduce user fatigue. Whether you're cleaning a woodshop a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible.This vacuum includes 1 40V max XGT lithium-ion 2.0 Ah battery and 1 charger. The battery features rails an impact-resistant outer case and a shock-absorbing inner liner engineered to protect the battery and ensure it remains securely attached to the tool. The charger allows the batteries to reach a full charge quickly and features a digital display that indicates the battery charge level. This vacuum is only for use with Makita batteries and chargers. If you care about precision comfort and control choose Makita!Kit Includes:- HEPA filter- Sponge filter- Extension attachment- 9'' floor nozzle- 6'' crevice nozzle- 40V max XGT lithium-ion 2.0 Ah battery- Rapid chargerOverall Dimensions:Length: 43 1/2''Capacity: .07 gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTICULOS PARA EL HOGAR CW57395-A6639PR 33 gal 33 x 39 in. Biohazard Can Liners Trash Bags, Red (AR3742856)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Green (5380632)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (PIL203)
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA HEPA Filter Dry Dust Extractor, 2.1 gal (GCV02ZX)
- BLACK & DECKER 72V Cordless Hand Vac (HNVC220BCZ01)
- Makita Portable Vacuums