Shop All Portable Vacuums
Makita
GLC02Z 40V Max XGT Lithium Ion Cordless Brushless 4-Speed Compact Stick Vacuum
Mfr # 200GLC02Z
Zoro # G411789539
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 200GLC02Z
- Zoro # G411789539
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GLC02Z 40V max XGT lithium ion cordless brushless 4-speed compact stick vacuum with dust bag and HEPA filtration. Its powerful brushless motor generates 42 CFM cubic feet per minute of suction and an 84'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 65 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This stick vacuum is perfect for janitorial and construction applications.This compact stick vacuum delivers up to 64 minutes of continuous run time when used with a 40V max 2.0 Ah XGT lithium ion battery sold separately. This model boasts a 500 mL capacity when using a dust bag and a 330 mL capacity when using a paper filter. This 4-speed stick vacuum features user-friendly push buttons with 4-speed power selection for versatile operation. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time. Moreover this model is compatible with disposable paper and cloth dust bags for dust-free disposal.Exhibiting an elegant white construction this device will keep your establishment looking stylish and clean. With its compatible battery installed this device only weighs 5.3 lb. reducing user fatigue. The Makita GLC02Z also contains LED lights to illuminate dimly lit working environments. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- White extension attachment- White crevice nozzle holder- Dust bag- 9'' white floor nozzle- 6'' white crevice nozzle- 5 Paper filtersOverall Dimensions:Length: 5 1/2''Width: 6 7/8''Height: 20 1/8''Capacity: 500 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Dust Pan-Lobby For - Part# Rbmd2531 (RBMD2531)
- PURAPAIL Pail Utility 6 qt. Red Sanitizing, PK12 (5506-6S)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- IVORY Dish Detergent, Classic Scent, 24oz Bottle, PK10 (25574)
- MAKITA 18V LXT® Compact Vacuum (XLC01ZB)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum Kit (5.0Ah) (DRC200PT)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17Z)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- ATRIX Cordless Stick Vacuum (ACSV-1)
- Makita Portable Vacuums