Shop All Portable Vacuums
Makita
GLC01Z 40V Max XGT Lithium Ion Cordless Brushless 4-Speed Compact Stick Vacuum
Mfr # 200GLC01Z
Zoro # G211789494
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 200GLC01Z
- Zoro # G211789494
- Country of Origin China
- Category Portable Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
Complete the job with the power performance and durability of the Makita GLC01Z 40V max XGT lithium ion cordless brushless 4-speed compact stick vacuum with HEPA filtration. Its powerful brushless motor generates 42 CFM cubic feet per minute of suction and an 84'' static water lift for quick cleanups. Plus the machine functions at a working sound level of 65 decibels making it easy to stay quiet while cleaning. Its compact cordless design offers unmatched portability. This stick vacuum is perfect for janitorial and construction applications.This compact stick vacuum delivers up to 64 minutes of continuous run time when used with a 40V max 2.0 Ah XGT lithium ion battery sold separately. This model boasts a 730 mL capacity to minimize dumping during use. This 4-speed stick vacuum features user-friendly push buttons with 4-speed power selection for versatile operation. It is equipped with a HEPA filter that captures 99.97% of particulates 0.3 microns and larger ensuring a thorough cleaning every time. Moreover this model uses a bagless canister for fast debris disposal.Exhibiting a sleek black construction this device will keep your establishment looking stylish and clean. The Makita GLC01Z also contains LED lights to illuminate dimly lit working environments. With its compatible battery installed this device only weighs 5.1 lb. reducing user fatigue. Whether you are cleaning up a woodshop clearing out a construction site or getting a large venue ready for a party this device has fine-tuned features to make the job as easy as possible. If you care about precision comfort and control choose Makita!Kit Includes:- Pre-filter- HEPA filter- 9'' black floor nozzle- 6'' Black crevice nozzle- Black crevice nozzle holder- Black extension attachmentOverall Dimensions:Length: 20 1/8''Width: 5 1/2''Height: 6 7/8''Capacity: 730 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- GORDON BRUSH Milwaukee Dustless Brush 230240 24 In. Heavy-Duty Polypropylene Brush; Case Of 12 (230240)
- LINZER WIRE BRUSH 3 X 19 LONG HANDLE W/SCRAPER (305SC)
- S.M. ARNOLD PROF HD SCRUB BRUSH 20"/ 2" BRISTLES (AR85-897)
- MAKITA 36V (18V X2) LXT® Brushless Robotic Vacuum (DRC200Z)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- MAKITA Extension Tube (197723-0)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- MILWAUKEE TOOL Battery, Vac, Battery/Charger (48-11-1812, 0910-20, 48-59-1880)
- Makita Portable Vacuums